Please login to your online account to display your discounted pricing

American Educational Products Dropping Bottles: Replacement Pipets

Glass pipets for use with dropping bottles.

Manufacturer: american educational products  4073

 View all options for this product

Catalog No. S31692


Description & Specifications


Capacity 1 oz., 30mL
Capacity (Metric) 30mL
Capacity (English) 1 oz.
For Use With (Equipment) 30mL Amber Square Bottle

Replacement pipets available for 15, 30 and 250mL sizes.