Please login to your online account to display your discounted pricing

American Educational Products Dropping Bottles: Replacement Pipets


Glass pipets for use with dropping bottles.

Manufacturer: american educational products  405-5D-28

 View more versions of this product

Catalog No. S31688P

  • / Pack of 12 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Capacity (English) 0.8 oz.
For Use With (Equipment) 250mL Amber Round Bottle
Material Glass
Capacity 0.8 oz., 15mL
Capacity (Metric) 15mL