Please login to your online account to display your discounted pricing

American Educational Products Dissection Trays


Ideal for general student use.

Manufacturer: american educational products  355

 View more versions of this product

Catalog No. S65104

  • / Each
 

Description & Specifications

Specifications

Material Aluminum
Dimensions (L x W x H) 13.13 x 9.38 x 2.25 in. (33 x 23.5 x 5.6cm)
Height (English) 2.25 in.
Height (Metric) 5.6cm
Length (English) 13.13 in.
Length (Metric) 33cm
Width (English) 9.38 in.
Width (Metric) 23.5cm
Type Deluxe Tray
Product Type Deluxe Tray