Please login to your online account to display your discounted pricing

American Educational Products Clear Glass Microscope Slides

Made of clear, noncorrosive glass.

Manufacturer: american educational products  JMF2950

 View all options for this product

Catalog No. S17466


Description & Specifications


Color Clear
Edges Bevel-Ground
Length (Metric) 25mm
Quantity 144/Pk.
Width (Metric) 75mm
Material Glass
Precleaned Yes
Thickness 0.97 to 1.07mm

  • Precleaned, plain slides
  • Bevel-ground edges
  • Size: 76.2 x 25.1mm
  • 1.01-1.2mm thick
  • Sold in packs of 144