Please login to your online account to display your discounted pricing

American Educational Products Alligator to Banana Lead Wire


Manufacturer: american educational products  V69065

 View more versions of this product

Catalog No. S44336C

  • / Each
 

Description & Specifications

Specifications

Length (English) 36 in.
Weight (English) Shipping 0.2 lb.
Gauge 20 ga
Product Type Alligator to Banana Lead Wire
Length (Metric) 91cm
Weight (Metric) Shipping 0.09kg
Color Red