Please login to your online account to display your discounted pricing

American Educational Products Alligator to Banana Lead Wire


Manufacturer: american educational products  7-199-22-B

 View more versions of this product

Catalog No. S44336B

  • / Each
 

Description & Specifications

Specifications

Color Black
Gauge 20 ga
Product Type Alligator to Banana Lead Wire
Length (English) 36 in.
Length (Metric) 91cm
Weight (English) Shipping 0.05 lb.
Weight (Metric) Shipping 0.022kg

  • Banana leads are stackable, 36.4 in. long (92cm), 20 gauge with 105°C PVC insulation