Please login to your online account to display your discounted pricing

Amerex™ ABC Fire Extinguisher


Light to medium Duty

Manufacturer: fisher science education  B500EMD

 View more versions of this product

Catalog No. S51214A

  • / Each
 

Description & Specifications

Specifications

Material Steel
Model Wall/vehicle
Width (English) 7.25 in.
Capacity (English) 5 lb.
Product Type ABC or multi-purpose fire extinguishers
Height (English) 15.25 in.
Height (Metric) 38.7cm
Width (Metric) 18.41cm
Capacity (Metric) 2.26kg
UL Rating 2A:10B:C

  • Uses specially fluidized and siliconized mono ammonium phosphate dry chemical
  • Anodized aluminum valve (Body, handle, lever)
  • Chemically insulates Class A fires
  • Extinguishes and breaks chain reaction of Class B fires
  • Does not conduct electricity back to operator
  • User friendly Large loop pull pin
  • Stored pressure design
  • High gloss polyester powder paint

Certifications

ISO 9001:2000

NFPA 10 Standard