Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap


Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap are often used in chemical and environmental applications.

Manufacturer: fisherbrand™  ALP263519

 View more versions of this product

Polypropylene Pulp/Vinyl lined cap

Catalog No. 02-911-450A

  • / Case of 84 Each
 

Description & Specifications

Specifications

Closure Color White
Type Wide Mouth Packer Bottle
Mouth Wide
Shape Round
Liner Material Pulp/Vinyl
Neck Finish 45-400
Closure Type Screw
Material Glass
Capacity (Metric) 250mL
Color Amber
Quantity 84/Cs.
Closure Material Polypropylene
Capacity (English) 8.5 oz.

  • Features wide mouth opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Poplypropylene Pulp/Vinyl Lined Caps
  • Good impact strength and pliability 
  • Can be remelted after they are formed
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard