missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap

Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap are often used in chemical and environmental applications.

Manufacturer:  Fisherbrand™ ALP263518

 View more versions of this product

Catalog No. 02-911-435A



Includes: Polypropylene Pulp/Vinyl lined cap

Description

Description

Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.

  • Features wide mouth opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Poplypropylene Pulp/Vinyl Lined Caps
  • Good impact strength and pliability
  • Can be remelted after they are formed
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications

Specifications

250mL
Polypropylene
Glass, Glass
Bottle, Wide Mouth Packer, Wide Mouth Packer Bottle
Pulp/Vinyl
45-400
Screw
8.5 oz.
Amber, Amber
24/Cs.
White
Wide
Round
Documents