missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap

Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap are often used in chemical and environmental applications.

Manufacturer:  Fisherbrand™ ALP263516

 View more versions of this product

Catalog No. 02-911-449A


 

Includes: Polypropylene Pulp/Vinyl lined cap

Specifications

Description

Packer, Wide Mouth; Fisherbrand; Amber; With white Polypropylene Pulp/Vinyl lined cap attached; 4 oz., 120mL; 38-400; 180/Cs.

  • Features wide mouth opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Poplypropylene Pulp/Vinyl Lined Caps
  • Good impact strength and pliability 
  • Can be remelted after they are formed
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Description & Specifications

Specifications

120mL
Polypropylene
Glass
Bottle, Wide Mouth Packer
Pulp/Vinyl
38-400
Screw
4 oz.
Amber
180/Cs.
White
Wide
Round