missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Custom Cleaned Amber Boston Round Bottles
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Custom Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.
$90.47 - $168.90
Specifications
Cleaning Procedure | USP purified Water |
---|---|
Closure Color | White |
Closure Included | Yes |
Closure Liner | Polyethylene |
Closure Material | PTFE |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-911-999
|
Fisherbrand™
02911999 |
60 mL |
Case of 24 Each for $145.60
|
|
02-912-001
|
Fisherbrand™
02912001 |
125 mL |
Case of 24 Each for $157.80
|
|
02-912-002
|
Fisherbrand™
02912002 |
250 mL |
Case of 12 Each for $90.47
|
|
02-911-998
|
Fisherbrand™
02911998 |
500 mL |
Case of 12 Each for $112.53
|
|
02-912-000
|
Fisherbrand™
02912000 |
1000 mL |
Case of 12 Each for $168.90
|
|
Description
- Narrow mouth
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
USP purified Water | |
Yes | |
PTFE | |
PTFE | |
Round | |
Glass |
White | |
Polyethylene | |
Screw Cap | |
Wide | |
Amber | |
Boston Round Bottle |