Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps


For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps are general use bottles for long term storage of UV sensitive contents.

Manufacturer: fisherbrand™  ALP263439

 View more versions of this product

Polypropylene Pulp/Vinyl lined cap

Catalog No. 02-911-749A

  • / Case of 12 Each
 

Description & Specifications

Specifications

Type Bottle, Boston Round
Closure Color White
Mouth Narrow
Closure Type Screw
Liner Material Pulp/Vinyl
Neck Finish 24-400
Shape Round
Color Amber
Capacity (English) 8 oz.
Quantity 12/Cs.
Material Glass
Capacity (Metric) 240mL
Closure Material Polypropylene

Amber Boston Round Bottles
  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
White Polypropylene Pulp/Vinyl Lined Caps
  • Good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard