missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps

For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps are general use bottles for long term storage of UV sensitive contents.

Manufacturer:  Fisherbrand™ ALP263436

 View more versions of this product

Catalog No. 02-911-748A


 

Includes: Polypropylene Pulp/Vinyl lined cap

Specifications

Description

Bottle, Boston Round; Fisherbrand; Amber; With white Polypropylene Pulp/Vinyl lined cap attached; 4 oz., 120mL; 22-400; 24/Cs.

Amber Boston Round Bottles
  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
White Polypropylene Pulp/Vinyl Lined Caps
  • Good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Description & Specifications

Specifications

120mL
Polypropylene
Glass
Bottle, Boston Round
Pulp/Vinyl
22-400
Screw
4 oz.
Amber
24/Cs.
White
Narrow
Round