missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap

For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps are general use bottles for long term storage of UV sensitive contents.

Manufacturer:  Fisherbrand™ ALP263424

 View more versions of this product

Catalog No. 02-911-725A



Includes: Polypropylene Pulp/Vinyl lined cap

Description

Description

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

Amber Boston Round Bottles
  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
White Polypropylene Pulp/Vinyl Lined Caps
  • Good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications

Specifications

480mL
Polypropylene
Glass, Glass
Bottle, Boston Round, Boston Round Bottle
Pulp/Vinyl
28-400
Screw
16 oz.
Amber, Amber
60/Cs.
White
Narrow
Round
Documents
Promotions

Promotions