Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps


For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps are general use bottles for long term storage of UV sensitive contents.

Manufacturer: fisherbrand™  ALP263428

 View more versions of this product

Polypropylene Pulp/Vinyl lined cap

Catalog No. 02-911-746A

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color White
Type Boston Round Bottle
Shape Round
Neck Finish 20-400
Liner Material Pulp/Vinyl
Closure Type Screw
Mouth Narrow
Color Amber
Quantity 24/Cs.
Closure Material Polypropylene
Capacity (English) 2 oz.
Material Glass
Capacity (Metric) 60mL

Amber Boston Round Bottles
  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
White Polypropylene Pulp/Vinyl Lined Caps
  • Good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard