Learn More
Fisherbrand™ Amber Boston Round Bottles without Cap
Ideal for UV sensitive contents. Fisherbrand™ Amber Boston Round Bottles without Cap are for general use.
$589.77 - $589.77
Specifications
Type | Boston Round Bottle |
---|---|
Closure Included | No |
Color | Amber |
Mouth | Narrow |
Shape | Boston Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
02-911-794
|
Fisherbrand™
263865 |
15 mL | 720/Cs. |
Case of 720 Each for $589.77
|
|
Description
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
- Features narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
- Ensure integrity for long term storage and protection for UV-sensitive contents
Specifications
Boston Round Bottle | |
Amber | |
Boston Round |
No | |
Narrow | |
Glass |