Please login to your online account to display your discounted pricing

Thermo Scientific™ Aluminum-Top Hotplates

Stay within the budget of your lab, clinic or classroom by using these aluminum-top hotplates, equipped with thermostatic temperature control to maintain uniform temperature.

$599.63 - $656.90

Specifications

Dimensions (L x W x H) 7.63 x 6.63 x 4.38 in. (19.4 x 16.8 x 11.1cm)
Height (English) 4.38 in.
Height (Metric) 11.1cm
Length (English) 7.63 in.
Length (Metric) 19.4cm
View More Specs

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Voltage Price Quantity    

114941Q

 
thermo scientific™
HPA1910MQ
240V Each for $656.90

11494Q

 
thermo scientific™
HPA1915BQ
120V Each for $599.63
Description & Specifications

Specifications

Dimensions (L x W x H) 7.63 x 6.63 x 4.38 in. (19.4 x 16.8 x 11.1cm)
Height (English) 4.38 in.
Height (Metric) 11.1cm
Length (English) 7.63 in.
Length (Metric) 19.4cm
Surface Area (English) Heating 6.25 sq. in.
Surface Area (Metric) Heating 15.9cm²
Temperature Range (Metric) 38° to 371°C
Width (English) 6.63 in.
Width (Metric) 16.8cm

Stay within the budget of your lab, clinic or classroom by using Thermo Scientific™ Aluminum-Top Hotplates. These durable hotplates are equipped with thermostatic temperature control to maintain uniform temperature across the aluminum plate surface.

Features:

  • Uniform temperature (±2.4°C at 100°C)
  • Maximum operating temperature: 371°C (700°F)
  • Baffle-vented welded stainless-steel case
  • Cast-aluminum top for maximum heat transfer, strength and corrosion resistance

Ordering Information:

Accessory oven and replacement control unit available separately.

Note:

Recommended for use with glass vessels only.

Warranty: 3 years