Please login to your online account to display your discounted pricing

Alumina Silica Ceramic Fibers Squares


Manufacturer: fisher science education  550FSQ6X6

 View more versions of this product

Catalog No. S99033C

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 6 x 6 in. (152.4 x 152.4mm)
Length (Metric) 152.4mm
Material Alumina Silica Fiber
Shape Square
Thickness 0.63 in.
Width (Metric) 152.4mm
Length (English) 6 in.
Product Type Paper Fiber
Width (English) 6 in.