Please login to your online account to display your discounted pricing

Altay™ Scientific Human Skeleton Models


High-quality models made of durable polyvinyl resin show exceptional attention to anatomical accuracy and detail.

Manufacturer: fisher science education  604177

 View more versions of this product

Catalog No. S99162

  • / Each
 

Description & Specifications

Specifications

Type Human skeleton model
Material Plastic
Weight (Metric) 10kg
Mounting Stand
Height (English) 66.92 in.
Weight (English) 22.04 lb.
Includes Calvarium, skull, jaw, arms, legs
Height (Metric) 170cm