Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-2300 Yellow Coveralls with Hood and Socks
Provide an excellent barrier to harmful chemicals and blood borne pathogens. Ansell™ Alphatec™ MICROCHEM™ 68-2300 Yellow Coveralls with Hood and Socks are lighweight and relatively strong and durable. These coveralls are designed for applications such as environmental clean-up, sewage purification installations, and composites manufacturing.
$379.45 - $478.23
Specifications
Latex Free | No |
---|---|
Color | Yellow |
Material | Barrier laminate fabric |
Neck Style | Hooded |
Closure Type | 2-way Front zipper with storm flap |
Alert:
This product contains natural rubber latex which may cause allergic reactions.
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-999-917
|
Ansell™
YY23B9214703 |
Medium |
Case of 25 Each for $379.45
|
|
17-999-916
|
Ansell™
YY23B9214702 |
Small |
Case of 25 Each for $379.45
|
|
17-999-918
|
Ansell™
YY23B9214704 |
Large |
Case of 25 Each for $391.97
|
|
17-999-919
|
Ansell™
YY23B9214705 |
X-Large |
Case of 25 Each for $379.45
|
|
17-999-920
|
Ansell™
YY23B9214706 |
2X-Large |
Case of 25 Each for $379.45
|
|
17-999-921
|
Ansell™
YY23B9214707 |
3X-Large |
Case of 25 Each for $402.04
|
|
17-999-923
|
Ansell™
YY23B9214709 |
5X-Large |
Case of 25 Each for $478.23
|
|
17-999-922
|
Ansell™
YY23B9214708 |
4X-Large |
Case of 25 Each for $434.20
|
|
Description
- Protection: A barrier to numerous inorganic liquid chemicals including acids and bases; achieves the highest classifications for protection from biological agents in accordance with EN 14126:2003 & ASTM F1671 for penetration of blood, bodily fluids, and blood-borne pathogens
- Comfort: Lightweight yet strong and durable
- Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
- Design: Elastic waist, wrists and ankles, 2-way front zipper with taped storm flap, bound seams, finger loops, 3 piece respirator fit hood, attached socks
- Applications: Environmental cleanup, sewage purification installations, composites manufacturing
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671
Specifications
No | |
Barrier laminate fabric | |
2-way Front zipper with storm flap | |
Elasticated | |
Bound |
Yellow | |
Hooded | |
Elastic,Thumb loops | |
Attached socks,Elastic | |
Particulate and light liquid splash protection |