missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 04-003 Medium Weight PVC Gloves 14 in. With Fleece Liner
Highly durable 14 in. long PVC gloves are ideal for food handling, chemical handling, maintenance and cleaning.
Supplier: Ansell 04003090
Description
- FDA and EU food compliances
- Oil resistant coating
- Special rough grip for best dry, wet and oil grips
- Handshape ergonomic design
Specifications
| ANSI 4 | |
| EN 420:2003 + A1:2009 | |
| Blue | |
| Yes | |
| 9 | |
| No | |
| JKL | |
| Gauntlet | |
| Fleece | |
| 04003090 | |
| 14 in. |
| 21 CFR 170-199 | |
| No | |
| ANSI A2 | |
| PVC, Nitrile | |
| EN 388:3121B; EN 388:3121 | |
| Type B | |
| Bacteria, Fungi only | |
| Rough | |
| Lined | |
| AlphaTec™ 04-414 | |
| 35.5 cm |