missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

AlphaProTech Critical Cover™ ComforTech™ Frocks

Exceptionally clean with an ultralow particle count

Manufacturer:  AlphaProTech FKJ21215

 View more versions of this product

Catalog No. 19-130-4235



Description

Description

  • High vapor transmission rate for cool, all-day comfort
  • Snap or zip front with Mandarin-style snap collar
  • Raglan sleeve
  • Elastic wrist
  • Serged seams
  • Latex free
  • Color: White

ComforTech Material

  • Lightweight, durable material delivers excellent protection against particles, biologicals, fluids and a host of chemicals
  • Rapidly dissipates vapor and heat on a microscopic level
  • Static dissipative
  • Ultralow particle count; 99.9% filtration efficiency

Specifications

Specifications

95.25cm
67.3cm
White
2X-Large
26.5 in.
Snap
ComforTech™ Fabric
Documents