missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ ComforTech™ Frocks
Controlled environments frocks are constructed using a high quality microporous composite fabric that is breathable, lightweight, and strong. Available in snap or zipper close styles.
Supplier: AlphaProTech FKJ21213
Description
- High vapor transmission rate for cool, all-day comfort
- Snap or zip front with Mandarin-style snap collar
- Raglan sleeve
- Elastic wrist
- Serged seams
- Latex free
- Color: White
ComforTech Material
- Lightweight, durable material delivers excellent protection against particles, biologicals, fluids and a host of chemicals
- Rapidly dissipates vapor and heat on a microscopic level
- Static dissipative
- Ultralow particle count; 99.9% filtration efficiency
Specifications
Controlled Environments Frock | |
ComforTech™ Fabric | |
Snaps | |
Serged | |
23.5 in. | |
Raglan Sleeve |
Large | |
White | |
Elastic | |
Mandarin | |
59.69 cm | |
90.17 cm |