missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AquaTrak™ Shoe Covers
AquaTrak™ material keeps the wearer stable and protected in wet and dry conditions.
Manufacturer: AlphaProTech AT21112B
Description
- Anti-skid properties provide amazing slip and fall protection w/o additional coatings
- Material is fluid impervious
- Styles with heat-sealed seams provide complete protection even in standing water
- Serged seam soles provide great fit and can be used in dry or moist conditions
- High breathability, low particulate count fabric wears comfortably and completely contains contamination
Specifications
Elastic top with ankle ties | |
X-Large | |
AquaTrak™ | |
6.25 in. | |
17 in. | |
Heat sealed |
White | |
Non-skid, elastic | |
Ideal for superior performance APT and amazing slip and fall protection | |
15.8cm | |
43.18cm |