missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AlphaGuard™ Short Sleeve Scrub Shirts
Soft and comfortable material that provides a visible barrier and exceptional breathability
$124.90 - $128.64
Specifications
Color | Blue |
---|---|
Material | Fabric |
Seam Type | Safety-stiched |
Neck Style | Round |
No. of Pockets | 1 |
Catalog Number | Mfr. No. | Size (English) Chest | Size | Length (English) Sleeve | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) Chest | Size | Length (English) Sleeve | Price | Quantity | |||
19-140-202
|
AlphaProTech
WS239212 |
24.5 in. | Medium | 6.75 in. |
Case of 30 Each for $124.90
|
|
19-140-205
|
AlphaProTech
WS239215 |
28.5 in. | 2X-Large | 8.75 in. |
Case of 30 Each for $128.64
|
|
Description
- Shirts have round neck, banded collar, one pocket, and safety stiched seams
- Fluid repellent material that delivers high bacterial filtration rates with low particle counts reducing your contamination concerns
- Static dissipative, perfect for applications that require an ESD material
Specifications
Blue | |
Safety-stiched | |
1 |
Fabric | |
Round |