missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AlphaGuard™ Coveralls i
Fluid repellent and static dissipative
Manufacturer: AlphaProTech CV840323
Alert:
Not recommended for use with chemicals.
Description
- Low particle count
- Elastic back
- Serged seams
Specifications
Elastic | |
Elastic | |
Elastic | |
Suitable for use in controlled environments with low particle count | |
34 in. | |
Serged | |
25 in. | |
63.5 cm |
AlphaGuard™ fabric | |
Blue | |
Elastic wrist, ankle and back | |
Yes | |
86.36 cm | |
Large | |
29.5 in. | |
74.93 cm |