missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AlphaGuard™ Coveralls i
Fluid repellent and static dissipative
Manufacturer: AlphaProTech CV740327
Alert:
Not recommended for use with chemicals.
Description
- Low particle count
- Elastic back
- Serged seams
Specifications
Elastic | |
Elastic | |
Elastic | |
Suitable for use in controlled environments with low particle count | |
41 in. | |
Serged | |
32.5 in. | |
82.55 cm |
AlphaGuard™ fabric | |
White | |
Elastic wrist, ankle and back | |
Yes | |
104.14 cm | |
4X-Large | |
32.5 in. | |
82.55 cm |