missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech UltraGrip™ BarrierTech™ Shoe Covers
The Ultimate in Slip and Fall Protection
Manufacturer: AlphaProTech SHE1313BH
Description
- Ultimate in slip and Fall Protection on damp and dry floors
- High performance, anti-skid properties
- Full coverage up through ankle area
- BarrierTech™ upper material provides protection from fluids and light chemical splash
- Two colors, four sizes
- Different colors around the opening provide convenient size identification
Specifications
White | |
X-Large | |
Ideal for slip and fall protection on wet and dry floors | |
14.6cm | |
38.1cm | |
Black |
15 x 4.75 x 5.75 in. (38.1 x 12 x 14.6cm) | |
BarrierTech™ | |
5.75 in. | |
15 in. | |
Serged | |
Black |