missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech AlphaGuard™ Lab Coats
Vapor transmission for cool and comfortable wear
Manufacturer: AlphaProTech LC326329
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
Vapor transmission for cool and comfortable wear
- Soft, breatheable and fluid repellent
- Static dissipative
- Ultra clean, low particle count
Specifications
Tapered | |
White | |
AlphaGuard™ fabric | |
4X-Large | |
99.6cm | |
31.5 in. | |
118.11cm |
Snaps | |
Knit | |
3 | |
Yes | |
Serged | |
80 cm | |
46.5 in. |