Please login to your online account to display your discounted pricing

Grace™ Alltech™ Soft Layer Adsorbosil™ Prekotes TLC Plates

Precoated plates provide convenience and superior layer quality

Manufacturer: grace™  8604243

 View all options for this product

Catalog No. AT8604243


Description & Specifications


Quantity 25/Pack
Backing Material Glass
Sorbent Silica gel
Length (Metric) 20cm
No. per Pack 25.0
Thickness (Metric) 250μm
Width (Metric) 20cm
Product Type Adsorbosil-Plus

  • Contains no organic binders
  • Sample zones are easy to remove for further analysis