Please login to your online account to display your discounted pricing

Grace™ Alltech™ Deactivated SGE FocusLiners

Manufacturer: grace™  ALT85474

 View all options for this product

Catalog No. AT85474


Description & Specifications


Diameter (Metric) Inner 0.4cm
Diameter (Metric) Outer 0.63cm
Length (Metric) 78.5mm
For Use With (Equipment) Agilent Technologies (formerly Hewlett-Packard) instruments
Quantity 5/Pack
Deactivation Deactivated
Product Type SGE FocusLiners for GC Injection Ports