Please login to your online account to display your discounted pricing

Grace™ Alltech™ Alltima™ Columns - C18, 5μm Particle Size

Analyze acids, bases, and neutrals in one run

$1,483.65 - $1,483.65

Specifications

Carbon Load 16%
Column Format Analytical
Diameter (Metric) Inner 4.6mm
Column Type Alltima™ C18
Particle Size 5μm
View More Specs
Products
Catalog Number Mfr. No. Type Length (Metric) Price Quantity    

AT88052

 
grace™
ALT88052
Industry standard 150mm Each for $1,483.65
Description & Specifications

Specifications

Carbon Load 16%
Column Format Analytical
Diameter (Metric) Inner 4.6mm
Column Type Alltima™ C18
Particle Size 5μm
Technique HPLC
Endcapped Yes
Film Thickness 5μm
For Use With Microbore applications, stable in popular microbore mobile phases
Particle Shape Spherical
Phase Polymeric
Pore Size 100Å
Stationary Phase Alltima™ C18
Support Material Silica
USP Type L1

  • Base-deactivated to eliminate activated silanols and reduce peak tailing
  • Polymerically bonded and double endcapped for long life—even when using harsh mobile phases
  • Retain capacity and selectivity after being washed for 500 hours with an acetonitrile/trifluoroacetic acid mobile phase
  • When used in strongly basic compound applications, columns generally do not require mobile-phase modifiers, such as triethylamine, to produce sharp symmetrical peaks