missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Allegro™ Respirator Wall Cases

Convenient wall mount saves valuable floor space

Manufacturer:  Allegro™ 4500**

 View more versions of this product

Catalog No. 19-088-515

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Four models to hold respirators, cartridges, and canisters
  • Protect escape breathing apparatus, supplied-air respirators, cartridge respirators, and other sensitive respirator equipment
  • Made of corrosion-resistant ABS plastic with ultraviolet inhibitors
  • Feature nonmetallic hinges and latches, and rubber door seals to keep out dust and moisture

Order Info

The Deluxe Case offers a shelf and single SCBA cylinder bracket. Standard Case has the same capacity without the shelf and bracket. Interior dimensions: 10D × 18W × 28 in.H (25 × 46 × 71cm). The Respirator Storage Case is ideal for storing air-purifiying respirators and cartridges. Interior measures 7 1/2D × 12W × 16 in.H (19 × 30 × 41cm). The Emergency Respirator Case holds up to two five- or ten-minute emergency breathing devices and measures 7 1/2D × 12W × 19 in.H (19 × 30 × 48cm).

Specifications

Specifications

Yellow
9.5 in.
24.13 cm
SCBA respirator
21 in.
53.3 cm
ABS Plastic
14 in.
35.56 cm
7.5 in.
19.05 cm
7.5 x 12 x 19 in. (19.05 x 30.48 x 48.2 cm)
19 in.
48.2 cm
Shelf and a single SCBA cylinder bracket
12 in.
30.48 cm
Emergency Respirator Case
SDS
Documents