missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Allegro™ Respirator Wall Cases

Convenient wall mount saves valuable floor space

Manufacturer:  Allegro™ 4101*

 View more versions of this product

Catalog No. 19-088-512

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Four models to hold respirators, cartridges, and canisters
  • Protect escape breathing apparatus, supplied-air respirators, cartridge respirators, and other sensitive respirator equipment
  • Made of corrosion-resistant ABS plastic with ultraviolet inhibitors
  • Feature nonmetallic hinges and latches, and rubber door seals to keep out dust and moisture

Order Info

The Deluxe Case offers a shelf and single SCBA cylinder bracket. Standard Case has the same capacity without the shelf and bracket. Interior dimensions: 10D × 18W × 28 in.H (25 × 46 × 71cm). The Respirator Storage Case is ideal for storing air-purifiying respirators and cartridges. Interior measures 7 1/2D × 12W × 16 in.H (19 × 30 × 41cm). The Emergency Respirator Case holds up to two five- or ten-minute emergency breathing devices and measures 7 1/2D × 12W × 19 in.H (19 × 30 × 48cm).

Specifications

Specifications

Yellow
13 in.
33.02 cm
SCBA respirator
32.5 in.
82.55 cm
18 in.
45.72 cm
Standard Wall Case
10 in.
25.4 cm
10 x 18 x 28 in. (25.4 x 45.72 x 71.12 cm)
28 in.
71.12 cm
ABS Plastic
20 in.
50.8 cm
SDS
Documents
Product Certifications