missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Allegro™ Eyewear Cleaning Stations
Keep eyewear clean and clear at all times.
Manufacturer: Allegro™ 035703
Description
Refillable Stations
Economy Low Profile Metal Cleaning Station
- Quick-opening, non-locking model won't obstruct halls
- Lowest profile cabinet on the market
- White, high gloss powder-coated finish resists wear
- Includes 16 oz. of anti-static, anti-fog, non-silicone cleaning liquid and 760 count, 5 in. × 6 1/2 in. low-lint tissues
- Dimensions: 10w x 6 5/8h x 3 in.d
- Small Disposable Cleaning Station
- Includes an 8 oz. anti-static, anti-fog, non-silicone lens cleaner that removes dirt and oil from glasses and lenses and 600 count easy-dispensing non-abrasive, low-lint 3x 8 in. lens tissues
- Heavy-duty, recyclable cardboard dispenser
- Can be mounted to the wall or used as a tabletop dispenser
- Dimensions: 7w × 8 1/4h × 5 1/8 in.d
- Rugged metal cabinet features a handy mirror and a door that locks for security
- Fits easily into tight spaces
- Includes a 16 oz. dispenser bottle of anti-static, anti-fog, non-silicone cleaning solution and a 760 count pack of 5 × 6 1/2 in. low-lint tissues
- Includes wall-mounting hardware and built-in disposal receptacle to reduce litter.
- Dimensions: 7 1/4 w x 17 1/4 h x 3 1/4 in.d
- Perfect for cleaning eyewear (glass or polycarbonate lenses) and computer screens
- 100 individually wrapped pre-moistened wipes feature anti-fog, anti-static, silicone-free cleaning
- Large 5 × 8 in. wipes are stored in a wall-mounted cardboard dispenser (box of 100)
- Dimensions: 4 3/4w x 9h x 2 5/8 in.d
Eyewear Cleaning Wipes
Specifications
5 x 6.5 in. | |
Lens Tissue Refills, 5 x 6.5 in. | |
Cleaning wipe | |
760 tissues |