missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sapphire Substrate, Alfa Aesar™

Sapphire substrates are pure compounds without pores

Manufacturer:  Alfa Aesar 45021KU

 View more versions of this product

Catalog No. AA45021KU



Description

Description

  • Thickness: 0.432mm (0.017 in.)
  • Diameter: 50.8mm (2 in.)
  • C-axis rotation
  • Single crystal
  • Color: Blue

Specifications

Specifications

Sapphire substrate, EPI polished two sides
50.8mm dia. x 0.432mm thick
EPI polished two sides
5 Each
50.8mm
0.432mm
Documents