Learn More
Thermo Scientific Chemicals Sapphire substrate, 50.8mm dia x 0.332mm thick, EPI polished one side, C-axis, HEMCOR single crystal
$344.34 - $1697.52
Specifications
Product Type | Sapphire Substrate, HEMCOR Single Crystal |
---|---|
Description | EPI polished one side |
Diameter (Metric) | 50.8 mm |
Specimen Size | 50.8mm dia. x 0.332 mm thick |
Thickness | 0.332 mm |
Catalog Number | Mfr. No. | Quantity | Specimen Size | Thickness | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Specimen Size | Thickness | Price | Quantity | |||
AA45018KT
|
Thermo Scientific Chemicals
045018KT |
1 Ea. | 50.8mm dia. x 0.332 mm thick | 0.332 mm |
Each for $344.34
|
|
|||
AA45018KU
|
Thermo Scientific Chemicals
045018KU |
5 Ea. | 50.8mm dia. x 0.332 mm thick | 0.332 mm |
Each for $1,697.52
|
|
|||
Description
Sapphire is used as an insulating substrate upon which to deposit silicon to make the integrated circuits, high-power radio-frequency (RF) applications such as those found in cellular telephones, public-safety band radios, and satellite communication systems, used in the semiconductor industry, blue light-emitting diodes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Sapphire Substrate, HEMCOR Single Crystal | |
50.8 mm | |
0.332 mm |
EPI polished one side | |
50.8mm dia. x 0.332 mm thick |
RUO – Research Use Only