Please login to your online account to display your discounted pricing

Alfa Aesar™ Glass Ceramic Rectangular Plate, L x W: 100 x 150mm

$329.41 - $329.41

Specifications

Dimensions (L x W) 4 x 6 in. (100 x 150mm)
Length (English) 4 in.
Length (Metric) 100mm
Material Glass Ceramic
Product Type Glass Ceramic Rectangular Plate
View More Specs
Products
Catalog Number Mfr. No. Price Quantity    

AA45720KS

 
alfa aesar
45720KS
Each for $329.41
Description & Specifications

Specifications

Dimensions (L x W) 4 x 6 in. (100 x 150mm)
Length (English) 4 in.
Length (Metric) 100mm
Material Glass Ceramic
Product Type Glass Ceramic Rectangular Plate
Width (English) 6 in.
Width (Metric) 150mm
Quantity 1 Ea.
Shape Rectangular