Please login to your online account to display your discounted pricing

Alfa Aesar™ Aluminum Nitride Crucibles

$415.47 - $2,844.59

Specifications

Diameter (Metric) 20mm
Diameter (Metric) Inside 15mm
Product Type Aluminum Nitride Crucible
Height (Metric) 25mm
Material Aluminum Nitride
View More Specs
Products
Catalog Number Mfr. No. Quantity Price Quantity    

AA43789KH

 
alfa aesar
43789KH
2 Pieces Each for $415.47

AA43789KK

 
alfa aesar
43789KK
10 Pieces Each for $2,844.59
Description & Specifications

Specifications

Diameter (Metric) 20mm
Diameter (Metric) Inside 15mm
Product Type Aluminum Nitride Crucible
Height (Metric) 25mm
Material Aluminum Nitride
Volume (English) 5mL