Please login to your online account to display your discounted pricing

Akro-Mils™ Storage Shelf Bins for 24 in. Shelves


Polypropylene strength and durability

Manufacturer: fisher scientific  30184BLUE

 View more versions of this product

Catalog No. 08757663

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (English) Interior 4 in.
Length (English) Interior 22.1 in.
Length (English) 23.9 in.
Width (English) Interior 7.1 in.
Color Blue
Width (English) 8.4 in.
Height (English) 4 in.