Please login to your online account to display your discounted pricing

Akro-Mils™ Storage Shelf Bins for 24 in. Shelves


Polypropylene strength and durability

Manufacturer: fisher scientific  30174BLUE

 View more versions of this product

Catalog No. 08757662

  • / Case of 6 Each
 

Description & Specifications

Specifications

Color Blue
Height (English) Interior 4 in.
Length (English) Interior 22.1 in.
Width (English) Interior 10 in.
Height (English) 4 in.
Length (English) 23.9 in.
Width (English) 11.1 in.