Please login to your online account to display your discounted pricing

Akro-Mils™ Storage Shelf Bins for 24 in. Shelves


Polypropylene strength and durability

Manufacturer: akro-mils  30124RED

 View more versions of this product

Catalog No. 08-757-907

  • / Case of 12 Each
 

Description & Specifications

Specifications

Color Red
Height (English) Interior 4 in.
Length (English) Interior 22.1 in.
Width (English) Interior 3 in.
Height (English) 4 in.
Length (English) 23.9 in.
Width (English) 4.1 in.