missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Akro-Mils™ Storage Shelf Bins for 24in. Shelves
Polypropylene strength and durability
Supplier: Akro-Mils™ 30174GREEN
Description
These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.
- Wide hopper front and built-in rear hanglock ensures complete, reach-in access
- Molded-in label area identifies contents
- Works with 18 in. deep shelving or vertical storage/retrieval units
- Waterproof, one-piece construction is unaffected by grease or oil
- Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
- Optional accessories including dividers, extended label holders and bin cups are available separately
Order Info
Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.
Specifications
Storage Bin | |
Green | |
513 cu. in. | |
23.625 in. | |
11.125 in. | |
4 in. |
Plastic | |
Rectangular | |
Storage | |
22.1 in. | |
10 in. | |
4 in. |