Please login to your online account to display your discounted pricing

Akro-Mils™ Storage Shelf Bins for 18 in. Shelves


Polypropylene strength and durability

Manufacturer: akro-mils  30178RED

 View more versions of this product

Catalog No. 08-757-903

  • / Case of 12 Each
 

Description & Specifications

Specifications

Color Red
Height (English) Interior 4 in.
Length (English) Interior 16.5 in.
Width (English) Interior 10 in.
Height (English) 4 in.
Length (English) 17.9 in.
Width (English) 11.12 in.