Please login to your online account to display your discounted pricing

Akro-Mils™ Storage Shelf Bins for 12 in. Shelves


Polypropylene strength and durability

Manufacturer: fisher scientific  30120BLUE

 View more versions of this product

Catalog No. 08757607

  • / Case of 24 Each
 

Description & Specifications

Specifications

Height (English) Interior 4 in.
Width (English) Interior 3 in.
Length (English) 11.6 in.
Color Blue
Length (English) Interior 10.25 in.
Height (English) 4 in.
Height (Metric) 10.16cm
Length (Metric) 29.46cm
Width (English) 4.12 in.
Width (Metric) 10.46cm
Dimensions (L x W x H) 11.6 x 4.12 x 4 in. (29.46 x 10.46 x 10.16cm)