Please login to your online account to display your discounted pricing

Akro-Mils™ Storage Shelf Bins for 12 in. Shelves


Polypropylene strength and durability

Manufacturer: akro-mils  30110RED

 View more versions of this product

Catalog No. 08-757-871

  • / Case of 24 Each
 

Description & Specifications

Specifications

Height (English) Interior 4 in.
Length (English) Interior 10.25 in.
Width (English) Interior 1.6 in.
Length (English) 11.6 in.
Height (English) 4 in.
Height (Metric) 10.16cm
Dimensions (L x W x H) 11.6 x 2.75 x 4 in. (29.46 x 6.98 x 10.16cm)
Color Red
Width (English) 2.75 in.
Length (Metric) 29.46cm
Width (Metric) 6.98cm