Please login to your online account to display your discounted pricing

Akro-Mils™ ShelfMax Storage Bins


Expand storage capacity

Manufacturer: akro-mils  30040RED

 View more versions of this product

Catalog No. 08-757-826

  • / Case of 16 Each
 

Description & Specifications

Specifications

Width (English) 4.12 in.
Dimensions (L x W x H) 11.6 x 4.12 x 6 in. (29.5 x 10.4 x 15.2cm)
Color Red
Height (English) Interior 6 in.
Height (Metric) Interior 15.2cm
Length (English) Interior 9.75 in.
Length (Metric) Interior 24.7cm
Width (English) Interior 2.5 in.
Width (Metric) Interior 6.3cm
Capacity (English) 175 cu. in.
Height (English) 6 in.
Height (Metric) 15.2cm
Length (English) 11.6 in.
Length (Metric) 29.5cm
Width (Metric) 10.4cm