Please login to your online account to display your discounted pricing

Akro-Mils™ ShelfMax Storage Bins


Expand storage capacity

Manufacturer: fisher scientific  30094BLUE

 View more versions of this product

Catalog No. 08757679

  • / Case of 10 Each
 

Description & Specifications

Specifications

Color Blue
Height (English) Interior 6 in.
Height (Metric) Interior 15.2cm
Length (English) Interior 16 in.
Length (Metric) Interior 40.6cm
Width (English) Interior 6.62 in.
Width (Metric) Interior 16.8cm
Capacity (English) 686 cu. in.
Height (English) 6 in.
Height (Metric) 15.2cm
Length (English) 23.6 in.
Length (Metric) 60cm
Width (English) 6.6 in.
Width (Metric) 16.8cm
Dimensions (L x W x H) 23.6 x 6.6 x 6 in. (60 x 16.8 x 15.2cm)