Please login to your online account to display your discounted pricing

Akro-Mils™ ShelfMax Storage Bins


Expand storage capacity

Manufacturer: fisher scientific  30088BLUE

 View more versions of this product

Catalog No. 08757678

  • / Case of 8 Each
 

Description & Specifications

Specifications

Width (English) 8.38 in.
Length (English) 17.9 in.
Color Blue
Length (English) Interior 16 in.
Height (English) Interior 6 in.
Width (Metric) Interior 16.8cm
Height (Metric) 15.2cm
Length (Metric) 45.4cm
Capacity (English) 648 cu. in.
Dimensions (L x W x H) 17.9 x 8.38 x 6 in. (45.4 x 21.2 x 15.2cm)
Height (Metric) Interior 15.2cm
Length (Metric) Interior 40.6cm
Width (English) Interior 6.62 in.
Height (English) 6 in.
Width (Metric) 21.2cm