Please login to your online account to display your discounted pricing

Akro-Mils™ ShelfMax Storage Bins


Expand storage capacity

Manufacturer: akro-mils  30080YELLO

 View more versions of this product

Catalog No. 08-757-836

  • / Case of 8 Each
 

Description & Specifications

Specifications

Height (Metric) Interior 15.2cm
Dimensions (L x W x H) 11.6 x 8.38 x 6 in. (29.5 x 21.2 x 15.2cm)
Capacity (English) 398 cu. in.
Width (English) 8.38 in.
Length (Metric) Interior 24.7cm
Height (Metric) 15.2cm
Width (English) Interior 6.62 in.
Width (Metric) Interior 16.8cm
Length (Metric) 29.5cm
Height (English) Interior 6 in.
Color Yellow
Length (English) Interior 9.75 in.
Height (English) 6 in.
Length (English) 11.6 in.
Width (Metric) 21.2cm